Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT30 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800939
Zoro # G8296120
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT30
- Overall Length 9.3660 in
- Depth of Cut 0.0400 in
- Cutting Direction Right Hand
- Insert Size 9.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800939
- Zoro # G8296120
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 9.3660 in |
Depth of Cut | 0.0400 in |
Insert Size | 9.00mm |
Shank Dia. | 1-1/4 in |
Connection Size | BT30 |
Max. Cutting Dia. | 1.2500 in |
Head Dia. | 1.2500" |
Min. Cutting Dia. | 0.7850 in |
Shank Length | 2.2790 in |
Insert Cutting Edge Length | 9.52mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.2500 in, Depth of Cut 0.0400 in, Shank Dia. 1-1/4 in, Overall Length 9.3660 in, ANSI Code PHC09R125FA125-3LL, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size BT30, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND $IMPACT WR 1/2" CLASSIC 425 FT LBS (IR231C)
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- TITAN Screw Extractor Set, 9Pc (TIT16082)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-07MM)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- Osg Indexable End Mills