Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT30 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800917
Zoro # G8294617
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT30
- Overall Length 5.1180 in
- Depth of Cut 0.0320 in
- Coolant Fed Coolant Through
- Connection Size BT30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800917
- Zoro # G8294617
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.1180 in |
Depth of Cut | 0.0320 in |
Connection Size | BT30 |
Insert Size | 7.00mm |
Shank Dia. | 3/4 in |
Head Dia. | 0.7500" |
Max. Cutting Dia. | 0.7500 in |
Shank Length | 3.1500 in |
Insert Cutting Edge Length | 7.00mm |
Min. Cutting Dia. | 0.4110 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7500 in, Depth of Cut 0.0320 in, Shank Dia. 3/4 in, Overall Length 5.1180 in, ANSI Code PHC07R075FA075-3S, Compatible Hardware 7808105, 7808205, Connection Size BT30, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A278)
- MILWAUKEE TOOL Tap and Die Set (49-22-5603)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DCLNR 16-4D)
- Osg End Mills