Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT30 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800916
Zoro # G8294748
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT30
- Overall Length 3.9370 in
- Depth of Cut 0.0320 in
- Coolant Fed Coolant Through
- Connection Size BT30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800916
- Zoro # G8294748
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 3.9370 in |
Depth of Cut | 0.0320 in |
Connection Size | BT30 |
Shank Dia. | 5/8 in |
Insert Size | 7.00mm |
Head Dia. | 0.6250" |
Max. Cutting Dia. | 0.6250 in |
Shank Length | 2.7560 in |
Insert Cutting Edge Length | 7.00mm |
Min. Cutting Dia. | 0.2860 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.6250 in, Depth of Cut 0.0320 in, Shank Dia. 5/8 in, Overall Length 3.9370 in, ANSI Code PHC07R063FA063-2S, Compatible Hardware 7808105, 7808205, Connection Size BT30, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 3/16 (14043)
- VEGA Hex Tamper 2.5Mm Insert Bit x 1 (125HT025A)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802850)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- Osg End Mills