Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, Arbor Dia.: 27.00mm
Mfr # 7800607
Zoro # G8297584
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.0600 in
- Overall Length 40.00mm
- Features Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800607
- Zoro # G8297584
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0600 in |
Overall Length | 40.00mm |
Max. Cutting Dia. | 23.40 mm |
Arbor Dia. | 27.00mm |
Hub Outside Dia. | 80.00mm |
Insert Size | 12.70mm |
Head Dia. | 38.00 mm |
Min. Cutting Dia. | 23.40mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 23.40 mm, Depth of Cut 0.0600 in, Overall Length 40.00mm, ANSI Code PHC12R040M16-3, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- NEWPORT FASTENERS 5/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 10PK (352233-10)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill (7800411)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- Osg Indexable Face Mills