Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, ANSI Code: PSEL15R200A075-3-50
Mfr # 7800063
Zoro # G8298150
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 53001
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 63.00mm
- Max. Cutting Dia. 105.00 mm
- Side Cutting Edge Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800063
- Zoro # G8298150
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 63.00mm |
Max. Cutting Dia. | 105.00 mm |
Insert Size | 24.18mm x 16mm |
Hub Outside Dia. | 2" |
Arbor Dia. | 0.7500" |
Head Dia. | 100.00 mm |
Min. Cutting Dia. | 105.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 105.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R125M40-6, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Finish Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (403244)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- MILWAUKEE TOOL PACKOUT Charger and (6) Batteries, Capacity 12 Ah, Li-ion (48-59-1809,48-11-1812 (X6))
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- Osg Indexable Tools