Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, ANSI Code: PSE15R080M27-8
Mfr # 7800053
Zoro # G8296988
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 63.00mm
- Coolant Hole Shape Round
- Insert Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7800053
- Zoro # G8296988
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 63.00mm |
Insert Size | 24.18mm x 16mm |
Arbor Dia. | 27.00mm |
Max. Cutting Dia. | 60.00 mm |
Hub Outside Dia. | 80.00mm |
Head Dia. | 76.00 mm |
Min. Cutting Dia. | 60.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 60.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R080M31.7-5, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Finish Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (J07536M)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- DRILL AMERICA 9/16"-12 Carbon Steel Hand Tap Set (DWTS9/16-12)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- KYOCERA Face Mill, MFWN 903000R4T, M-SIX 3.0000" Cutting Dia (MFWN903000R4T)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- Osg Indexable Tools