Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, ANSI Code: PSE15R063M22-6
Mfr # 7800052
Zoro # G8297380
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 63.00mm
- Cutting Application Finish Milling
- Insert Style ADMT20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800052
- Zoro # G8297380
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 63.00mm |
Max. Cutting Dia. | 60.00 mm |
Insert Size | 24.18mm x 16mm |
Hub Outside Dia. | 63.00mm |
Arbor Dia. | 22.00mm |
Head Dia. | 76.00 mm |
Min. Cutting Dia. | 60.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 60.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R080M31.7-4, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Finish Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Hex Die (DWTHSHEX112)
- POWERBUILT 1/2" Drive 19Mm Impact Socket (647166)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- BOSCH Dust Extractor Bend Nozzle, Anti-Static (VX100)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill (7800413)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- Osg Indexable Face Mills