Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, ANSI Code: PSE15R063M22-4
Mfr # 7800616
Zoro # G8297347
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.0600 in
- Overall Length 63.00mm
- Cutting Application Rough Milling
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800616
- Zoro # G8297347
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0600 in |
Overall Length | 63.00mm |
Arbor Dia. | 22.00mm |
Insert Size | 12.70mm |
Hub Outside Dia. | 63.00mm |
Max. Cutting Dia. | 63.40 mm |
Head Dia. | 76.00 mm |
Min. Cutting Dia. | 63.4mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 63.40 mm, Depth of Cut 0.0600 in, Overall Length 63.00mm, ANSI Code PHC12R080M31.7-7, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 8-10 Insert Bit x 1" Tin (125F10A-TI)
- STANLEY ENGINEERED FASTENING Steel Pull-Thru Double Flush Rivets with Steel Black Mandrels, 1000PK (SKK3040PT)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831105)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill (7800411)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- Osg Indexable Tools