Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3
Mfr # 7800615
Zoro # G8298257
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.0600 in
- Overall Length 50.00mm
- Hub Outside Dia. 50.00mm
- Toolholder Style PHC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7800615
- Zoro # G8298257
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0600 in |
Overall Length | 50.00mm |
Hub Outside Dia. | 50.00mm |
Max. Cutting Dia. | 46.40 mm |
Insert Size | 12.70mm |
Arbor Dia. | 22.00mm |
Head Dia. | 60.00 mm |
Min. Cutting Dia. | 46.40mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 46.40 mm, Depth of Cut 0.0600 in, Overall Length 50.00mm, ANSI Code PHC12R063M22.2-5, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets (L230)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1607014171 - With Auto Cut Off (S83)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Face Mill (52700001)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- Osg Indexable Tools