Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78131 Series, High Speed Steel, 0.1200 in Depth of Cut
Mfr # 52200025
Zoro # G8296279
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78131
- Overall Length 3-3/4 in
- Depth of Cut 0.1200 in
- Material - Machining High Speed Steel
- Max. Speed 590 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52200025
- Zoro # G8296279
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 3-3/4 in |
Depth of Cut | 0.1200 in |
Max. Cutting Dia. | 0.2500 in |
Insert Size | 12.00mm |
Shank Dia. | 1/4 in |
Min. Cutting Dia. | 1/4 in |
Head Dia. | 0.2500" |
Shank Length | 2-5/8 in |
Neck Dia. | 0.2250 in |
Arbor Dia. | 27.00mm |
Hub Outside Dia. | 80.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.2500 in, Depth of Cut 0.1200 in, Shank Dia. 1/4 in, Overall Length 3-3/4 in, ANSI Code PFR-R0250SA0250-S375, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 2.65"L, GP Phenolic (0692CU)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (53000004)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- Osg Indexable End Mills