Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78120 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800739
Zoro # G8294504
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78120
- Overall Length 300.00mm
- Depth of Cut 0.0600 in
- Toolholder Style PHC
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800739
- Zoro # G8294504
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 300.00mm |
Depth of Cut | 0.0600 in |
Insert Size | 12.70mm |
Max. Cutting Dia. | 40.00mm |
Shank Dia. | 42.00mm |
Head Dia. | 42.00mm |
Min. Cutting Dia. | 23.40mm |
Shank Length | 230.00mm |
Arbor Dia. | 47.63mm |
Hub Outside Dia. | 210.20mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 40.00mm, Depth of Cut 0.0600 in, Shank Dia. 42.00mm, Overall Length 300.00mm, ANSI Code PHC12R040SS42-2LL, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Medium Sharp, 3" (18483)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 4-40 (7571-04B)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x12)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- Osg End Mills