Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78120 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800733
Zoro # G8295350
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78120
- Overall Length 200.00mm
- Depth of Cut 0.0600 in
- Max. Speed 590 RPM
- Shank Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800733
- Zoro # G8295350
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0600 in |
Shank Dia. | 32.00mm |
Max. Cutting Dia. | 30.00mm |
Insert Size | 12.70mm |
Head Dia. | 32.00mm |
Shank Length | 80.00mm |
Min. Cutting Dia. | 13.40mm |
Arbor Dia. | 25.40mm |
Hub Outside Dia. | 90.20mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 30.00mm, Depth of Cut 0.0600 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PHC12R030SS32-2L, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3114)
- VEGA Torx 30 Power Bit x 3-1/2 (190T30A)
- ALLSTAR PERFORMANCE Allstar Performance ALL18220 0.25 in. Cleco Pliers (ALL18220)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (53000004)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- Osg End Mills