Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78020 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800712
Zoro # G8295484
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78020
- Overall Length 200.00mm
- Depth of Cut 0.0600 in
- Cutting Application Rough Milling
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800712
- Zoro # G8295484
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0600 in |
Max. Cutting Dia. | 32.00mm |
Insert Size | 12.00mm |
Shank Dia. | 32.00mm |
Head Dia. | 32.00mm |
Min. Cutting Dia. | 15.40mm |
Shank Length | 100.00mm |
Arbor Dia. | 38.10mm |
Hub Outside Dia. | 140.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 0.0600 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PHC12R032SS32-2L, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (72227CLB103050)
- JONES STEPHENS Pex Clamp Tool (J40966)
- XCELITE Phillips #2 Round (X102N)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- Osg End Mills