Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78020 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800711
Zoro # G8294477
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78020
- Overall Length 150.00mm
- Depth of Cut 0.0600 in
- Number of Coolant Holes 5
- Compatible Hardware 7808113, 7808150, 7808209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800711
- Zoro # G8294477
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Depth of Cut | 0.0600 in |
Insert Size | 12.00mm |
Max. Cutting Dia. | 63.00mm |
Shank Dia. | 25.00mm |
Head Dia. | 25.00mm |
Shank Length | 100.00mm |
Min. Cutting Dia. | 46.40mm |
Arbor Dia. | 31.75mm |
Hub Outside Dia. | 115.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 63.00mm, Depth of Cut 0.0600 in, Shank Dia. 25.00mm, Overall Length 150.00mm, ANSI Code PHC12R063SS42-5S, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- MILWAUKEE TOOL SHOCKWAVE Impact Phillips #1 Insert Bits (25 Pack) (48-32-4111)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802850)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- Osg End Mills