Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78012 Series, 0.016 in to 0.060 in Depth of Cut
Mfr # 7800745
Zoro # G8295597
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78012
- Overall Length 300.00mm
- Depth of Cut 0.0600 in
- Insert Shape Square
- Insert Size 12.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800745
- Zoro # G8295597
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 300.00mm |
Depth of Cut | 0.0600 in |
Insert Size | 12.70mm |
Shank Dia. | 32.00mm |
Max. Cutting Dia. | 33.00mm |
Head Dia. | 32.00mm |
Min. Cutting Dia. | 16.40mm |
Shank Length | 250.00mm |
Arbor Dia. | 0.7500" |
Hub Outside Dia. | 2" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 33.00mm, Depth of Cut 0.0600 in, Shank Dia. 32.00mm, Overall Length 300.00mm, ANSI Code PHC12R033SS32-2LL, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434026)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802903)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- Osg Indexable End Mills