Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78012 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800743
Zoro # G8295387
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78012
- Overall Length 300.00mm
- Depth of Cut 0.0400 in
- Max. Cutting Dia. 33.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800743
- Zoro # G8295387
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 300.00mm |
Depth of Cut | 0.0400 in |
Max. Cutting Dia. | 33.00mm |
Insert Size | 9.52mm |
Shank Dia. | 32.00mm |
Head Dia. | 32.00mm |
Shank Length | 250.00mm |
Min. Cutting Dia. | 21.20mm |
Arbor Dia. | 0.7500" |
Hub Outside Dia. | 2.5000" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 33.00mm, Depth of Cut 0.0400 in, Shank Dia. 32.00mm, Overall Length 300.00mm, ANSI Code PHC09R033SS32-2LL, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #10 (44080)
- J.W. WINCO WN300.1-45-M6-50 Plastic Adjustable Lever (6N50S33K)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802850)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- Osg Indexable End Mills