Shop All Indexable End Mills
Osg
Indexable Profiling End Mill
Mfr # 7800901
Zoro # G8296306
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 5.5120 in
- Depth of Cut 0.0400 in
- Features Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
- Insert Size 9.52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800901
- Zoro # G8296306
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.5120 in |
Depth of Cut | 0.0400 in |
Insert Size | 9.52mm |
Connection Size | HSK63 |
Shank Dia. | 1.0000 in |
Head Dia. | 1.0000" |
Max. Cutting Dia. | 1.0000 in |
Shank Length | 3.1500 in |
Min. Cutting Dia. | 0.5350 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0400 in, Shank Dia. 1.0000 in, Overall Length 5.5120 in, ANSI Code PHC09R100SA100-3S, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Pipe Tap (DWTPT1/4)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (53000004)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- Osg Indexable End Mills