Shop All Indexable End Mills
Osg
Indexable Profiling End Mill
Mfr # 7800900
Zoro # G8295764
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A
- Overall Length 5.5120"
- Depth of Cut 0.0400"
- Connection Size HSK63
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800900
- Zoro # G8295764
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 5.5120" |
Depth of Cut | 0.0400" |
Connection Size | HSK63 |
Insert Size | 9.52mm |
Shank Dia. | 1.0000" |
Shank Length | 3.1500 in |
Max. Cutting Dia. | 1.0000 in |
Head Dia. | 1.0000" |
Min. Cutting Dia. | 0.5350 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0400 in, Shank Dia. 1.0000 in, Overall Length 5.5120 in, ANSI Code PHC09R100SA100-2S, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, SAE, 13 pcs (J72104)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- URREA 1/4" Amber Square Drive Socket (4769)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1735401)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- SUMITOMO WEZ Series Indexable Endmill 0.75in 3 Teeth (WEZ20750EW03-0.625)
- Osg Indexable End Mills