Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800808
Zoro # G8297889
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78012
- Depth of Cut 0.0600 in
- Overall Length 2.4800 in
- Insert Size 12.70mm
- Arbor Dia. 0.7500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800808
- Zoro # G8297889
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0600 in |
Overall Length | 2.4800 in |
Insert Size | 12.70mm |
Arbor Dia. | 0.7500" |
Max. Cutting Dia. | 3.0000 in |
Hub Outside Dia. | 2.5000" |
Head Dia. | 2 53/64 in |
Min. Cutting Dia. | 2.3460 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3.0000 in, Depth of Cut 0.0600 in, Overall Length 2.4800 in, ANSI Code PHC12R300A100-5, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #17 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17)
- FLAME KING 5 lb Steel Empty LP Tank (YSN5LB)
- MAXTECH CONSUMER PRODUCTS Maxtech Consumer Products 17685MX Mini Ratchet and Screwdriver Bit Set; 29 Pieces (17685MX)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (52700001)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- Osg Indexable Tools