Shop All Indexable End Mills
Osg
Indexable Profiling End Mill
Mfr # 7800755
Zoro # G8296008
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Depth of Cut 0.0320 in
- Shank Dia. 16.00mm
- Insert Size 7.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800755
- Zoro # G8296008
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 150.00mm |
Depth of Cut | 0.0320 in |
Shank Dia. | 16.00mm |
Insert Size | 7.00mm |
Max. Cutting Dia. | 16.00mm |
Head Dia. | 16.00mm |
Shank Length | 100.00mm |
Min. Cutting Dia. | 7.40mm |
Details
Item | Indexable Profiling End Mill |
Cutting Direction | Right Hand |
Insert Shape | Square |
Number of Inserts | 2 |
ANSI Code | PHC07R016SS16-2L |
Compatible Hardware | 7808105, 7808205 |
Toolholder Style | PHC |
Shank Type - Machining | Cylindrical |
Number of Coolant Holes | 2 |
Insert Holding Type | Clamping Screw |
Cutting Application | Rough Milling |
Coolant Fed | Coolant Through |
Insert Style | SPMT07 |
Max. Speed | 655 RPM |
Side Cutting Edge Angle | 11 Degrees |
Features | Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 16.00mm, Depth of Cut 0.0320 in, Shank Dia. 16.00mm, Overall Length 150.00mm, ANSI Code PHC07R016SS16-2L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs (5-3000)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- SUNEX 1/2" Drive Impact Socket 6 (214M)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800901)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- Osg End Mills