Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800608
Zoro # G8297365
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.0600 in
- Overall Length 50.00mm
- Toolholder Style PHC
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800608
- Zoro # G8297365
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0600 in |
Overall Length | 50.00mm |
Arbor Dia. | 16.00mm |
Insert Size | 12.70mm |
Hub Outside Dia. | 40.00mm |
Max. Cutting Dia. | 33.40 mm |
Head Dia. | 47.00 mm |
Min. Cutting Dia. | 33.40mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 33.40 mm, Depth of Cut 0.0600 in, Overall Length 50.00mm, ANSI Code PHC12R050M22-4, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2"-18 CAT40 Boring Shank (1001-0440)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5253B)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Square Shoulder End Mill (53001002)
- Osg Indexable Face Mills