Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800601
Zoro # G8296814
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78012
- Depth of Cut 1.00mm
- Overall Length 40.00mm
- ANSI Code PHC09R040M16-4
- Cutting Application Rough Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800601
- Zoro # G8296814
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 1.00mm |
Overall Length | 40.00mm |
Insert Size | 9.52mm |
Max. Cutting Dia. | 38.20 mm |
Hub Outside Dia. | 6" |
Arbor Dia. | 1.5000" |
Head Dia. | 47.00 mm |
Min. Cutting Dia. | 28.20mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 38.20 mm, Depth of Cut 1.00mm, Overall Length 40.00mm, ANSI Code PHC09R040M16-4, Compatible Hardware 7808111, 7808150, 7808208, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2712-DE)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- PROTO 7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle (J228G)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- KYOCERA Face Mills, 2.0000 Cutting dia. (MFWN902000R4T)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- KYOCERA Face Mill, MEW 2000R154T, M-FOUR 2.0000" Cutting Dia (MEW2000R154T)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- Osg Indexable Tools