Shop All Hydraulic Chucks
Osg
Indexable Profiling End Mill
Mfr # 7800500
Zoro # G8345769
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Series HSK100
- Standards DIN 69893
- Features End Mill and Face Mill Styles, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
- Connection Size HSK100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800500
- Zoro # G8345769
- Country of Origin Luxembourg
- Category Hydraulic Chucks
Dimensions
Connection Size | HSK100 |
Shank Dia. | 20.00mm |
Insert Cutting Edge Length | 10.00 mm |
Hub Outside Dia. | 1 in |
Max. Cutting Dia. | 1.0000 in |
Overall Length | 5.5120 in |
Insert Size | 10.00mm |
Min. Cutting Dia. | 0.6060 in |
Depth of Cut | 0.0780 in |
Description
Indexable Face Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0780 in, ANSI Code PRC10R100SA100-3S, Compatible Hardware 7808116, 7808207, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- STANLEY Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs. (56-204)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- Osg Milling & Drilling Toolholders