Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78005 Series, High Speed Steel, 0.0780 in Depth of Cut
Mfr # 52200030
Zoro # G8294529
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78005
- Overall Length 7-1/2 in
- Depth of Cut 0.0780 in
- Material - Machining High Speed Steel
- Modular Head No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52200030
- Zoro # G8294529
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 7-1/2 in |
Depth of Cut | 0.0780 in |
Shank Dia. | 1.0000 in |
Min. Cutting Dia. | 1 in |
Insert Size | 10.00mm |
Max. Cutting Dia. | 1.0000 in |
Shank Length | 3-1/2 in |
Length Below Shank | 2.3620 in |
Head Dia. | 1.0000" |
Neck Dia. | 0.9800 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.0780 in, Shank Dia. 1.0000 in, Overall Length 7-1/2 in, ANSI Code PFR-R1000SA1000-S750, Compatible Hardware 7808116, 7808207, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (12750)
- BETA Combination Wrench, Long, 17mm (000420517)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- CLE-LINE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 1/2-1IN (C21134)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- Osg Indexable End Mills