Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78005 Series, Carbide, 0.0930 in Depth of Cut
Mfr # 52200033
Zoro # G8295536
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78005
- Overall Length 4 in
- Depth of Cut 0.0930 in
- Material - Machining Carbide
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52200033
- Zoro # G8295536
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 4 in |
Depth of Cut | 0.0930 in |
Head Dia. | 0.2500" |
Max. Cutting Dia. | 0.2500 in |
Shank Dia. | 1/4 in |
Min. Cutting Dia. | 1/4 in |
Length Below Shank | 1.9680 in |
Insert Size | 12.00mm |
Shank Length | 2-3/4 in |
Neck Dia. | 0.2250 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.2500 in, Depth of Cut 0.0930 in, Shank Dia. 1/4 in, Overall Length 4 in, ANSI Code PFR-R0250SA0250-L400CS, Compatible Hardware 7808112, 7808208, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 14.75mm (C62917)
- TOLSEN Auto Wire Stripper/Cutter/Crimper Industrial (38048)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #1 (C15951)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512GN)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Head End Mill Shank (48174019)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- Osg Indexable End Mills