Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800413
Zoro # G8296656
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.0780 in
- Overall Length 1.5750 in
- Standards ANSI B5.50
- Shank Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800413
- Zoro # G8296656
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0780 in |
Overall Length | 1.5750 in |
Shank Dia. | 16.00mm |
Insert Size | 10.00mm |
Connection Size | CV50 |
Head Dia. | 2 1/2 in |
Max. Cutting Dia. | 2.5000 in |
Min. Cutting Dia. | 2.1060 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2.5000 in, Depth of Cut 0.0780 in, Shank Dia. 16.00mm, Overall Length 1.5750 in, ANSI Code PRC10R250A075-6, Compatible Hardware 7808116, 7808207, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Square Shoulder End Mill (53001001)
- KYOCERA Face Mills, 2.0000 Cutting dia. (MFWN902000R4T)
- Osg Indexable Tools