Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800411
Zoro # G8298004
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.1250 in
- Overall Length 1.9680 in
- Cutting Direction Right Hand
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7800411
- Zoro # G8298004
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1250 in |
Overall Length | 1.9680 in |
Insert Size | 16.00mm |
Shank Dia. | 10.00mm |
Connection Size | CV50 |
Max. Cutting Dia. | 4.0000 in |
Head Dia. | 4 in |
Min. Cutting Dia. | 3.3700 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 4.0000 in, Depth of Cut 0.1250 in, Shank Dia. 10.00mm, Overall Length 1.9680 in, ANSI Code PRC16R400A150-7, Compatible Hardware 7808113, 7808151, 7808209, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (52800009)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- Osg Indexable Tools