Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800406
Zoro # G8298266
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Depth of Cut 0.0930 in
- Overall Length 1.9680 in
- Standards ANSI B5.50
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800406
- Zoro # G8298266
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0930 in |
Overall Length | 1.9680 in |
Insert Size | 12.00mm |
Shank Dia. | 14.00mm |
Connection Size | CV40 |
Head Dia. | 3 in |
Max. Cutting Dia. | 3.0000 in |
Min. Cutting Dia. | 2.5280 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3.0000 in, Depth of Cut 0.0930 in, Shank Dia. 14.00mm, Overall Length 1.9680 in, ANSI Code PRC12R300A100-8, Compatible Hardware 7808112, 7808208, Connection Size CV40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ruler, Fiberglass, 78" L (61630)
- IRWIN Hanson 1/4 in. X 1/4 in. D Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53404)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52024)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (52800009)
- Osg Indexable Tools