Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78003 Series, Carbide, 0.1250 in Depth of Cut
Mfr # 7832032
Zoro # G8296376
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78003
- Overall Length 110.00mm
- Depth of Cut 0.1250 in
- Material - Machining Carbide
- Insert Size 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7832032
- Zoro # G8296376
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 110.00mm |
Depth of Cut | 0.1250 in |
Insert Size | 16.00mm |
Head Dia. | 12.00mm |
Shank Length | 80.00mm |
Shank Dia. | 12.00mm |
Min. Cutting Dia. | 12.00 mm |
Max. Cutting Dia. | 12.00mm |
Length Below Shank | 50.00mm |
Neck Dia. | 11.50mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 12.00mm, Depth of Cut 0.1250 in, Shank Dia. 12.00mm, Overall Length 110.00mm, ANSI Code PFR-R120SS12-S110CS, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Surface Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- ZORO SELECT Rivet Clincher, 3/16 In (HT-171)
- OSG Spiral Point Tap Plug, 2 Flutes (1200400)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Head End Mill Shank (48174019)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- Osg Indexable End Mills