Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 78003 Series, Carbide, 0.0930 in Depth of Cut
Mfr # 7832026
Zoro # G8295999
product price: $2,152.99
/ea
Free Shipping & Returns
$2,152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78003
- Overall Length 290.00mm
- Depth of Cut 0.0930 in
- Material - Machining Carbide
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7832026
- Zoro # G8295999
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 290.00mm |
Depth of Cut | 0.0930 in |
Shank Length | 125.00mm |
Shank Dia. | 32.00mm |
Head Dia. | 30.00mm |
Insert Size | 12.00mm |
Length Below Shank | 50.00mm |
Max. Cutting Dia. | 30.00mm |
Min. Cutting Dia. | 30.00 mm |
Neck Dia. | 29.50mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 30.00mm, Depth of Cut 0.0930 in, Shank Dia. 32.00mm, Overall Length 290.00mm, ANSI Code PFR-R300SS32-LL290CS, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Surface Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander (2402)
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 1/2 (51371)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800901)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- Osg End Mills