Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800219
Zoro # G8296638
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63A
- Depth of Cut 0.1250 in
- Overall Length 50.00mm
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800219
- Zoro # G8296638
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1250 in |
Overall Length | 50.00mm |
Shank Dia. | 10.00mm |
Insert Size | 16.00mm |
Connection Size | HSK63 |
Head Dia. | 100.00 mm |
Max. Cutting Dia. | 100.00mm |
Min. Cutting Dia. | 84.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 100.00mm, Depth of Cut 0.1250 in, Shank Dia. 10.00mm, Overall Length 50.00mm, ANSI Code PRC16R0100M31.7-7, Compatible Hardware 7808113, 7808151, 7808209, Connection Size HSK63, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- SURTEK Socket 14, 6 Points 10 mm (4410M)
- KO-KEN Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive (RS3027/5-L50)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52800009)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- Osg Indexable Face Mills