Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800216
Zoro # G8297399
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40
- Depth of Cut 0.1250 in
- Overall Length 50.00mm
- Shank Dia. 12.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800216
- Zoro # G8297399
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1250 in |
Overall Length | 50.00mm |
Shank Dia. | 12.00mm |
Insert Size | 16.00mm |
Connection Size | HSK40 |
Head Dia. | 80.00 mm |
Max. Cutting Dia. | 80.00mm |
Min. Cutting Dia. | 64.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 80.00mm, Depth of Cut 0.1250 in, Shank Dia. 12.00mm, Overall Length 50.00mm, ANSI Code PRC16R080M27-6, Compatible Hardware 7808113, 7808151, 7808209, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50864)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- KYOCERA High Feed Face Mill, MFH 2000R105T, MFH-RAPTOR 2.0000" Cutting Dia (MFH2000R105T)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ17040RS04)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- Osg Indexable Tools