Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800203
Zoro # G8296604
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100
- Depth of Cut 0.0930 in
- Overall Length 50.00mm
- Standards DIN 69893
- Shank Dia. 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800203
- Zoro # G8296604
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0930 in |
Overall Length | 50.00mm |
Shank Dia. | 6.00mm |
Insert Size | 12.00mm |
Connection Size | HSK100 |
Head Dia. | 100.00 mm |
Max. Cutting Dia. | 100.00mm |
Min. Cutting Dia. | 88.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 100.00mm, Depth of Cut 0.0930 in, Shank Dia. 6.00mm, Overall Length 50.00mm, ANSI Code PRC12R100M32-6, Compatible Hardware 7808112, 7808208, Connection Size HSK100, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. Drill Chuck (10737)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 6 (5-122)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/64)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (53100003)
- KYOCERA High Feed Face Mill, MFH 2000R105T, MFH-RAPTOR 2.0000" Cutting Dia (MFH2000R105T)
- Osg Indexable Face Mills