Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800062
Zoro # G8297566
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 63.00mm
- Side Cutting Edge Angle 15 Degrees
- Number of Inserts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800062
- Zoro # G8297566
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 63.00mm |
Arbor Dia. | 31.80mm |
Max. Cutting Dia. | 80.00 mm |
Hub Outside Dia. | 125.00mm |
Insert Size | 24.18mm x 16mm |
Head Dia. | 96.00 mm |
Min. Cutting Dia. | 80.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 80.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R100M32-6, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Cutting Application Finish Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic (3000HV)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Face Mill (52700000)
- Osg Indexable Face Mills