Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 6450002
Zoro # G8297164
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 70.00mm
- Compatible Hardware 20IP-T Wrench, CSPB-5 Clamping Screw, CSY-20 Metal Weight Set Washer
- Coolant Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6450002
- Zoro # G8297164
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 70.00mm |
Insert Size | 63.00mm |
Hub Outside Dia. | 50.00mm |
Arbor Dia. | 22.00mm |
Max. Cutting Dia. | 63.00mm |
Head Dia. | 60.00 mm |
Min. Cutting Dia. | 43.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 63.00mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 70.00mm, ANSI Code PDR20R063M25.4-4, Compatible Hardware 20IP-T Wrench, CSPB-5 Clamping Screw, CSY-20 Metal Weight Set Washer, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application 3-D Machining, Roughing and Semi-Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #29 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO29)
- BON TOOL Bon 22-802 Dirt Tamper 10" X 10" Bolted Steel Handle (22-802)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- SATA Heavy Duty Pipe Wrench 12in (ST70814ST)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Square Shoulder End Mill (53001002)
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- Osg Indexable Face Mills