Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 6450001
Zoro # G8296674
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 70.00mm
- Insert Shape Round
- Compatible Hardware 20IP-T Wrench, CSPB-5 Clamping Screw, CSY-20 Metal Weight Set Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6450001
- Zoro # G8296674
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 70.00mm |
Max. Cutting Dia. | 63.00mm |
Hub Outside Dia. | 40.00mm |
Insert Size | 63.00mm |
Arbor Dia. | 16.00mm |
Head Dia. | 60.00 mm |
Min. Cutting Dia. | 43.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 63.00mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 70.00mm, ANSI Code PDR20R063M25.4-3, Compatible Hardware 20IP-T Wrench, CSPB-5 Clamping Screw, CSY-20 Metal Weight Set Washer, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application 3-D Machining, Roughing and Semi-Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" Diamond Max Hole Saw (49-56-5605)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----T7-B-22)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- OTC Pulling Hook, 6 in. (6541)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (52800009)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- Osg Indexable Face Mills