Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 53100 Series, High Speed Steel, 0.1200 in Depth of Cut
Mfr # 52200003
Zoro # G8294860
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 53100
- Overall Length 6 in
- Depth of Cut 0.1200 in
- Material - Machining High Speed Steel
- Cutting Application Superior milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52200003
- Zoro # G8294860
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 6 in |
Depth of Cut | 0.1200 in |
Max. Cutting Dia. | 0.7500 in |
Insert Size | 12.00mm |
Shank Dia. | 3/4 in |
Head Dia. | 0.7500" |
Neck Dia. | 0.7300 in |
Shank Length | 3.0000 in |
Min. Cutting Dia. | 3/4 in |
Arbor Dia. | 0.7500" |
Hub Outside Dia. | 2.5000" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7500 in, Depth of Cut 0.1200 in, Shank Dia. 3/4 in, Overall Length 6 in, ANSI Code PFR-R0750SA0750-S600, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- PROTO 1/2" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5324MCF)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (53000004)
- Osg Indexable End Mills