Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 53100 Series, Carbide, 0.1200 in Depth of Cut
Mfr # 52200008
Zoro # G8296114
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 53100
- Overall Length 6 in
- Depth of Cut 0.1200 in
- Material - Machining Carbide
- Number of Inserts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52200008
- Zoro # G8296114
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 6 in |
Depth of Cut | 0.1200 in |
Shank Dia. | 3/4 in |
Insert Size | 12.00mm |
Max. Cutting Dia. | 0.7500 in |
Neck Dia. | 0.7300 in |
Shank Length | 4-1/8 in |
Head Dia. | 0.7500" |
Min. Cutting Dia. | 3/4 in |
Arbor Dia. | 0.7500" |
Hub Outside Dia. | 2.5000" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7500 in, Depth of Cut 0.1200 in, Shank Dia. 3/4 in, Overall Length 6 in, ANSI Code PFR-R0750SA0750-S600CS, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- BON TOOL Bon 82-275 2 1/2" Plastic Rebar Chair (500/Pkg) (82-275)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (442182)
- GATOR TOOLS Gator Tools 36" RE Hand/Curb Darby (GF10103)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (Q0254051N6R01)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- Osg End Mills