Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 52800 Series, 0.008 in to 0.040 in Depth of Cut
Mfr # 7800728
Zoro # G8294556
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 52800
- Overall Length 300.00mm
- Depth of Cut 0.0400 in
- Insert Size 9.52mm
- ANSI Code PHC09R035SS32-2LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800728
- Zoro # G8294556
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 300.00mm |
Depth of Cut | 0.0400 in |
Insert Size | 9.52mm |
Shank Dia. | 32.00mm |
Max. Cutting Dia. | 35.00mm |
Head Dia. | 32.00mm |
Shank Length | 250.00mm |
Min. Cutting Dia. | 23.20mm |
Arbor Dia. | 1.5000" |
Hub Outside Dia. | 5.4010" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 35.00mm, Depth of Cut 0.0400 in, Shank Dia. 32.00mm, Overall Length 300.00mm, ANSI Code PHC09R035SS32-2LL, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- RIDGID Pin, Asm Plunger 5A (59510)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- PHASE II Shore D Durometer Test Block Set, Certified (PHT975-20C)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- Osg Indexable End Mills