Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 52700 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800767
Zoro # G8295947
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 52700
- Overall Length 200.00mm
- Depth of Cut 0.0320 in
- Toolholder Style PHC
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7800767
- Zoro # G8295947
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 200.00mm |
Depth of Cut | 0.0320 in |
Max. Cutting Dia. | 35.00mm |
Insert Size | 7.00mm |
Shank Dia. | 32.00mm |
Head Dia. | 32.00mm |
Shank Length | 150.00mm |
Min. Cutting Dia. | 26.00mm |
Arbor Dia. | 1.5000" |
Hub Outside Dia. | 6.5900" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 35.00mm, Depth of Cut 0.0320 in, Shank Dia. 32.00mm, Overall Length 200.00mm, ANSI Code PHC07R035SS32-5L, Compatible Hardware 7808105, 7808205, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/64)
- ECHO Engine Powered Drill, 25.4cc Engine Size (EDR-260)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (53000004)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- Osg Indexable End Mills