Shop All Indexable Face Mills
Osg
Indexable Face Mill, Features: Side Axial Adjustment
Mfr # 7801009
Zoro # G8297654
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 40.00mm
- Cutting Direction Right Hand
- Insert Size 15.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7801009
- Zoro # G8297654
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 40.00mm |
Insert Size | 15.00mm |
Arbor Dia. | 22.00mm |
Hub Outside Dia. | 50.00mm |
Insert Cutting Edge Length | 15.00 mm |
Min. Cutting Dia. | 50.00 mm |
Max. Cutting Dia. | 50.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 50.00mm, Arbor Dia. 22.00mm, ANSI Code PSE15R050M22-3, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Tool .5 In. Composite Impact Wrench (CP7748-2)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- GEDORE Fixed Spanner Wrench, 68 to 75mm Capacity (40 Z 68-75)
- BON TOOL Pour Pot Bander (19-216)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Square Shoulder End Mill (53001002)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- Osg Indexable Tools