Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7803112
Zoro # G8297137
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100
- Depth of Cut 0.1200"
- Overall Length 50.00mm
- Features 90 Degree Indexable Shoulder Cutter For Face Milling
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7803112
- Zoro # G8297137
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 50.00mm |
Insert Size | 12.00mm |
Hub Outside Dia. | 100.00mm |
Arbor Dia. | 32.00mm |
Max. Cutting Dia. | 100.00mm |
Connection Size | HSK100 |
Details
Item | Indexable Face Mill |
Series | HSK100 |
Features | 90 Degree Indexable Shoulder Cutter For Face Milling |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Cutting Application | Face Milling |
Number of Inserts | 6 |
Insert Style | TNKU |
ANSI Code | PSTW12R100M32-7 |
Compatible Hardware | 7808129, 7808151, 7808208 |
Side Cutting Edge Angle | 90 Degrees |
Insert Holding Type | Clamping Screw |
Number of Coolant Holes | 5 |
Insert Shape | Triangle |
Max. Speed | 590 RPM |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 100.00mm, Arbor Dia. 32.00mm, Depth of Cut 0.1200 in, ANSI Code PSTW12R100M32-7, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-110375X)
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 15 Functions (1.4713-033-X2)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (53100003)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- Osg Indexable Tools