Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7803106
Zoro # G8296586
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.1200"
- Overall Length 50.00mm
- Cutting Direction Right Hand
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7803106
- Zoro # G8296586
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 50.00mm |
Insert Size | 12.00mm |
Max. Cutting Dia. | 100.00mm |
Arbor Dia. | 32.00mm |
Hub Outside Dia. | 100.00mm |
Connection Size | CV50 |
Details
Item | Indexable Face Mill |
Series | CV50 |
Cutting Direction | Right Hand |
Standards | ANSI B5.50 |
Features | 90 Degree Indexable Shoulder Cutter For Face Milling |
Coolant Fed | Non-Coolant Through |
Number of Inserts | 6 |
Cutting Application | Face Milling |
Insert Style | TNKU |
Side Cutting Edge Angle | 90 Degrees |
ANSI Code | PSTW12R125M40-7 |
Insert Holding Type | Clamping Screw |
Compatible Hardware | 7808129, 7808151, 7808208 |
Insert Shape | Triangle |
Max. Speed | 590 RPM |
Number of Coolant Holes | 0 |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 100.00mm, Arbor Dia. 32.00mm, Depth of Cut 0.1200 in, ANSI Code PSTW12R125M40-7, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Pliers Locking Grip 7in (083-11225)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- SIMONDS Round Handle Needle File, #2 (83545500)
- WIHA Insulated Pozidriv Screwdriver #2 Round (32402)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- KYOCERA Face Mills, 2.0000 Cutting dia. (MFWN902000R4T)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- KYOCERA High Feed Face Mill, MFH 2000R105T, MFH-RAPTOR 2.0000" Cutting Dia (MFH2000R105T)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- Osg Indexable Face Mills