Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7803105
Zoro # G8296744
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.1200"
- Overall Length 50.00mm
- Coolant Fed Coolant Through
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7803105
- Zoro # G8296744
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 50.00mm |
Insert Size | 12.00mm |
Arbor Dia. | 25.40mm |
Max. Cutting Dia. | 80.00mm |
Hub Outside Dia. | 80.00mm |
Connection Size | CV50 |
Details
Item | Indexable Face Mill |
Series | CV50 |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Cutting Direction | Right Hand |
Features | 90 Degree Indexable Shoulder Cutter For Face Milling |
Compatible Hardware | 7808129, 7808151, 7808208 |
Side Cutting Edge Angle | 90 Degrees |
Insert Style | TNKU |
ANSI Code | PSTW12R100M31.7-5 |
Number of Inserts | 6 |
Insert Holding Type | Clamping Screw |
Cutting Application | Face Milling |
Max. Speed | 590 RPM |
Number of Coolant Holes | 6 |
Insert Shape | Triangle |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 25.40mm, Depth of Cut 0.1200 in, ANSI Code PSTW12R100M31.7-5, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- HHIP M2.2 X 6 Screw (2100-0065)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- KYOCERA High Feed Face Mill, MFH 2000R105T, MFH-RAPTOR 2.0000" Cutting Dia (MFH2000R105T)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- KYOCERA Face Mills, 2.0000 Cutting dia. (MFWN902000R4T)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- Osg Indexable Tools