Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7803104
Zoro # G8297837
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.1200"
- Overall Length 50.00mm
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7803104
- Zoro # G8297837
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 50.00mm |
Insert Size | 12.00mm |
Arbor Dia. | 25.40mm |
Max. Cutting Dia. | 80.00mm |
Hub Outside Dia. | 80.00mm |
Connection Size | CV50 |
Details
Item | Indexable Face Mill |
Series | CV50 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Features | 90 Degree Indexable Shoulder Cutter For Face Milling |
Standards | ANSI B5.50 |
Number of Inserts | 6 |
Compatible Hardware | 7808129, 7808151, 7808208 |
Side Cutting Edge Angle | 90 Degrees |
ANSI Code | PSTW12R100M32-5 |
Cutting Application | Face Milling |
Insert Style | TNKU |
Insert Holding Type | Clamping Screw |
Number of Coolant Holes | 5 |
Insert Shape | Triangle |
Max. Speed | 590 RPM |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 25.40mm, Depth of Cut 0.1200 in, ANSI Code PSTW12R100M32-5, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97909)
- GOLDENROD Fence Stretcher/Splicer, 33", Steel (400)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800412)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- Osg Indexable Face Mills