Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7803103
Zoro # G8297995
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.1200"
- Overall Length 40.00mm
- Standards ANSI B5.50
- Features 90 Degree Indexable Shoulder Cutter For Face Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7803103
- Zoro # G8297995
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 40.00mm |
Insert Size | 12.00mm |
Hub Outside Dia. | 63.00mm |
Arbor Dia. | 22.00mm |
Max. Cutting Dia. | 63.00mm |
Connection Size | CV50 |
Details
Item | Indexable Face Mill |
Series | CV50 |
Standards | ANSI B5.50 |
Features | 90 Degree Indexable Shoulder Cutter For Face Milling |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Number of Inserts | 6 |
ANSI Code | PSTW12R080M25.4-5 |
Compatible Hardware | 7808129, 7808151, 7808208 |
Insert Style | TNKU |
Insert Holding Type | Clamping Screw |
Cutting Application | Face Milling |
Side Cutting Edge Angle | 90 Degrees |
Insert Shape | Triangle |
Number of Coolant Holes | 5 |
Max. Speed | 590 RPM |
Shank Type - Machining | Straight |
Description
Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 22.00mm, Depth of Cut 0.1200 in, ANSI Code PSTW12R080M25.4-5, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- DORIAN Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H (73310162953)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- CRESCENT 1/4" Drive Torx® Bit Socket T20 (CDTS2N)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (7801015)
- Osg Indexable Face Mills