Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7802095
Zoro # G8297417
product price: $2,941.99
/ea
Free Shipping & Returns
$2,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT40
- Depth of Cut 0.0800"
- Overall Length 63.00mm
- Features 2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
- Insert Size 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802095
- Zoro # G8297417
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 63.00mm |
Insert Size | 6.00mm |
Arbor Dia. | 47.63mm |
Max. Cutting Dia. | 210.20mm |
Hub Outside Dia. | 210.20mm |
Connection Size | M10x1.0 |
Details
Item | Indexable Face Mill |
Series | CAT40 |
Features | 2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Cutting Application | Face Milling |
Insert Shape | Octagon |
Insert Style | OZKU/XAHT |
Side Cutting Edge Angle | 45 Degrees |
ANSI Code | PAO06R200M47.6W-25 |
Number of Inserts | 8 |
Insert Holding Type | Clamping Screw |
Rake | Negative |
Number of Coolant Holes | 0 |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 210.20mm, Arbor Dia. 47.63mm, Depth of Cut 0.0800 in, ANSI Code PAO06R200M47.6W-25, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Gold SS, 13"x5 (PLE460PF)
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 75Mm Diameter (MFG075)
- THRIFCO PLUMBING Pop-Up Plug Wrench (4400100)
- DEWALT Air Chisel Hammer (DWMT70785)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (53100003)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- Osg Indexable Face Mills