Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7802022
Zoro # G8297170
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT30/40
- Depth of Cut 0.0800"
- Overall Length 50.00mm
- Insert Size 6.00mm
- Features 2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802022
- Zoro # G8297170
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0800" |
Overall Length | 50.00mm |
Insert Size | 6.00mm |
Arbor Dia. | 25.40mm |
Max. Cutting Dia. | 90.20mm |
Hub Outside Dia. | 90.20mm |
Connection Size | M6x1.0 |
Details
Item | Indexable Face Mill |
Series | BT30/40 |
Features | 2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Side Cutting Edge Angle | 45 Degrees |
Compatible Hardware | 7808130, 7808140, 7808141, 7808151, 7808208, 7808209 |
Insert Style | OZKU/XAHT |
Insert Holding Type | Clamping Screw |
Number of Inserts | 8 |
Insert Shape | Octagon |
Cutting Application | Face Milling |
ANSI Code | PAO06R080M25.4-8 |
Rake | Negative |
Number of Coolant Holes | 8 |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 90.20mm, Arbor Dia. 25.40mm, Depth of Cut 0.0800 in, ANSI Code PAO06R080M25.4-8, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A16)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 1/4 in. x 1/4 in. (G02413)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- SUMITOMO WEZ Series Indexable Shell Mill 50mm 3 Teeth (WEZ17050RS03)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- KYOCERA High Feed Face Mill, MFH 2500R105T, MFH-RAPTOR 2.5000" Cutting Dia (MFH2500R105T)
- Osg Indexable Face Mills