Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7802002
Zoro # G8297688
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1200"
- Overall Length 50.00mm
- Insert Size 15.00mm
- Cutting Direction Right Hand
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802002
- Zoro # G8297688
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 50.00mm |
Insert Size | 15.00mm |
Insert Cutting Edge Length | 15.88 mm |
Arbor Dia. | 25.40mm |
Max. Cutting Dia. | 95.00mm |
Hub Outside Dia. | 95.00mm |
Details
Item | Indexable Face Mill |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Side Cutting Edge Angle | 45 Degrees |
ANSI Code | PAS15R080M25.4-6 |
Cutting Application | Face Milling |
Insert Style | SNKU |
Insert Holding Type | Clamping Screw |
Number of Inserts | 6 |
Compatible Hardware | 7808000, 7808131 |
Insert Shape | Square |
Number of Coolant Holes | 6 |
Max. Speed | 590 RPM |
Features | 2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Rake | Negative |
Description
Indexable Face Mill, Max. Cutting Dia. 95.00mm, Arbor Dia. 25.40mm, Depth of Cut 0.1200 in, ANSI Code PAS15R080M25.4-6, Compatible Hardware 7808000, 7808131, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Engine Warp/Alignment Gage (06430-00)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 1/2, 2 In Alum (GL8X3000T----01)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800413)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- Osg Indexable Tools