Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7802000
Zoro # G8296945
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1200"
- Overall Length 45.00mm
- Insert Size 15.00mm
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7802000
- Zoro # G8296945
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 45.00mm |
Insert Size | 15.00mm |
Insert Cutting Edge Length | 15.88 mm |
Arbor Dia. | 22.00mm |
Max. Cutting Dia. | 65.00mm |
Hub Outside Dia. | 65.00mm |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Cutting Application | Face Milling |
Compatible Hardware | 7808000, 7808131 |
ANSI Code | PAS15R050M22-4 |
Number of Inserts | 6 |
Insert Shape | Square |
Insert Style | SNKU |
Insert Holding Type | Clamping Screw |
Side Cutting Edge Angle | 45 Degrees |
Features | 2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Rake | Negative |
Number of Coolant Holes | 4 |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 65.00mm, Arbor Dia. 22.00mm, Depth of Cut 0.1200 in, ANSI Code PAS15R050M22-4, Compatible Hardware 7808000, 7808131, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Quick Disconnect End for Dust Collection Systems (11456)
- SEGOMO TOOLS 5 Piece SAE Multiple Hole 50 Sizes HSS Step Drill Bit Set w/Aluminum (1801112)
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- KLEVER INN Klever X-Change Red, (KCJ-XC-30 RED)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill (7800413)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- Osg Indexable Tools